Motion
37882693
0.425 to 1/2", 2" Deep, Pistol Grip Electronic Bore Gage;Up to 0.00016" Accuracy, 0.0001" Resolution, Includes Indicator
Mi Item #11664233
MFR #37882693
Price$1,171.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.425 to 1/2", 2" Deep, Pistol Grip Electronic Bore Gage;Up to 0.00016" Accuracy, 0.0001" Resolution, Includes Indicator
Mi Item #11664233
MFR #37882693

Mfr description
37882693 37882693 .425-.5 .00005 PG ELEC
  • Pistol grip bore gages provide fast and accurate single hand measuring in a production environment.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,171.77/each

Specifications

Dimensions

  • Resolution
    0.000100 in

Details

  • Accuracy
    0.000160 in
  • Data Output
    No
  • Gage Depth
    2.0000 in
  • Includes Indicator
    Yes
  • Material
    Carbide (3-Point Heads)
  • Maximum Measurement
    0.5000 in
  • Minimum Measurement
    0.4250 in
  • Type
    Pistol Grip Electronic Bore Gage
  • With Accessories
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)