Motion
37882719
0.35 to 0.425", 2" Deep, Pistol Grip Electronic Bore Gage;Up to 0.00016" Accuracy, 0.0001" Resolution, Includes Indicator
MI ITEM #11664235
MFR #37882719
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.35 to 0.425", 2" Deep, Pistol Grip Electronic Bore Gage;Up to 0.00016" Accuracy, 0.0001" Resolution, Includes Indicator
MI ITEM #11664235
MFR #37882719

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
37882719 37882719 .35-.425 .00005 PG ELE
  • Pistol grip bore gages provide fast and accurate single hand measuring in a production environment.

Specifications

  • Accuracy
    0.000160 in
  • Data Output
    No
  • Gage Depth
    2.0000 in
  • Includes Indicator
    Yes
  • Material
    Carbide (3-Point Heads)
  • Maximum Measurement
    0.4250 in
  • Minimum Measurement
    0.3500 in
  • Resolution
    0.000100 in
  • Type
    Pistol Grip Electronic Bore Gage
  • With Accessories
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text