Motion
37882727
0.8 to 2", 3.64 & 3.8" Deep, Pistol Grip Electronic Bore Gage Set;Up to 0.00016, 0.0002" Accuracy, 0.0001" Resolution, Includes Indicator
MI ITEM #11664236
MFR #37882727
List Price$4,159.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.8 to 2", 3.64 & 3.8" Deep, Pistol Grip Electronic Bore Gage Set;Up to 0.00016, 0.0002" Accuracy, 0.0001" Resolution, Includes Indicator
MI ITEM #11664236
MFR #37882727

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4,159.62/each for your price

Overview

Mfr description
37882727 37882727 4PC .8-2" .00005 PG BO
  • The sets with pistol grip bore gages provide fast and accurate single hand measuring in a production environment.

Specifications

  • Accuracy
    0.000160 in, 0.000200 in
  • Data Output
    No
  • Gage Depth
    3.6400 in & 3.800 in
  • Includes Indicator
    Yes
  • Material
    Carbide (3-Point Heads)
  • Maximum Measurement
    2.0000 in
  • Minimum Measurement
    0.8000 in
  • Number Of Pieces
    4
  • Resolution
    0.000100 in
  • Type
    Pistol Grip Electronic Bore Gage Set
  • With Accessories
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text