Motion
37882735
0.5 to 0.8", 2.6" Deep, Pistol Grip Electronic Bore Gage Set;Up to 0.00016" Accuracy, 0.0001" Resolution, Includes Indicator
Mi Item #11664237
MFR #37882735
Price$1,856.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.5 to 0.8", 2.6" Deep, Pistol Grip Electronic Bore Gage Set;Up to 0.00016" Accuracy, 0.0001" Resolution, Includes Indicator
Mi Item #11664237
MFR #37882735

Mfr description
37882735 37882735 2PC .5-.8 .00005 PG BO
  • The sets with pistol grip bore gages provide fast and accurate single hand measuring in a production environment.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,856.28/each

Specifications

Dimensions

  • Resolution
    0.000100 in

Details

  • Accuracy
    0.000160 in
  • Data Output
    No
  • Gage Depth
    2.6000 in
  • Includes Indicator
    Yes
  • Material
    Carbide (3-Point Heads)
  • Maximum Measurement
    0.8000 in
  • Minimum Measurement
    0.5000 in
  • Number Of Pieces
    2
  • Type
    Pistol Grip Electronic Bore Gage Set
  • With Accessories
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)