Motion
37882750
3 to 3-1/2", 4.48" Deep, Pistol Grip Electronic Bore Gage;Up to 0.0002" Accuracy, 0.0001" Resolution, Includes Indicator
MI ITEM #11664239
MFR #37882750
List Price$1,775.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 to 3-1/2", 4.48" Deep, Pistol Grip Electronic Bore Gage;Up to 0.0002" Accuracy, 0.0001" Resolution, Includes Indicator
MI ITEM #11664239
MFR #37882750

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,775.10/each for your price

Overview

Mfr description
37882750 37882750 3-3.5" .00005 PG ELEC
  • Pistol grip bore gages provide fast and accurate single hand measuring in a production environment.

Specifications

  • Accuracy
    0.000200 in
  • Data Output
    No
  • Gage Depth
    4.4800 in
  • Includes Indicator
    Yes
  • Material
    Carbide (3-Point Heads)
  • Maximum Measurement
    3.5000 in
  • Minimum Measurement
    3.0000 in
  • Resolution
    0.000100 in
  • Type
    Pistol Grip Electronic Bore Gage
  • With Accessories
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text