Motion
37882768
2 to 2-1/2", 4.48" Deep, Pistol Grip Electronic Bore Gage;Up to 0.0002" Accuracy, 0.0001" Resolution, Includes Indicator
Mi Item #11664240
MFR #37882768
Price$1,599.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 to 2-1/2", 4.48" Deep, Pistol Grip Electronic Bore Gage;Up to 0.0002" Accuracy, 0.0001" Resolution, Includes Indicator
Mi Item #11664240
MFR #37882768

Mfr description
37882768 37882768 2-2.5" .00005 PG ELEC
  • Pistol grip bore gages provide fast and accurate single hand measuring in a production environment.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,599.66/each

Specifications

Dimensions

  • Resolution
    0.000100 in

Details

  • Accuracy
    0.000200 in
  • Data Output
    No
  • Gage Depth
    4.4800 in
  • Includes Indicator
    Yes
  • Material
    Carbide (3-Point Heads)
  • Maximum Measurement
    2.5000 in
  • Minimum Measurement
    2.0000 in
  • Type
    Pistol Grip Electronic Bore Gage
  • With Accessories
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)