Motion
37882776
1.6 to 2", 3.88" Deep, Pistol Grip Electronic Bore Gage;Up to 0.0002" Accuracy, 0.0001" Resolution, Includes Indicator
MI ITEM #11664241
MFR #37882776
Price$1,519.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.6 to 2", 3.88" Deep, Pistol Grip Electronic Bore Gage;Up to 0.0002" Accuracy, 0.0001" Resolution, Includes Indicator
MI ITEM #11664241
MFR #37882776

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,519.14/each

Specifications

Dimensions

  • Resolution
    0.000100 in

Details

  • Accuracy
    0.000200 in
  • Data Output
    No
  • Gage Depth
    3.8800 in
  • Includes Indicator
    Yes
  • Material
    Carbide (3-Point Heads)
  • Maximum Measurement
    2.0000 in
  • Minimum Measurement
    1.6000 in
  • Type
    Pistol Grip Electronic Bore Gage
  • With Accessories
    Yes

Overview

Mfr description
37882776 37882776 1.6-2" .00005 PG ELEC
  • Pistol grip bore gages provide fast and accurate single hand measuring in a production environment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought