Motion
37882792
1.2 to 1.6", 3.88" Deep, Pistol Grip Electronic Bore Gage;Up to 0.00016" Accuracy, 0.0001" Resolution, Includes Indicator
MI ITEM #11664242
MFR #37882792
List Price$1,444.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.2 to 1.6", 3.88" Deep, Pistol Grip Electronic Bore Gage;Up to 0.00016" Accuracy, 0.0001" Resolution, Includes Indicator
MI ITEM #11664242
MFR #37882792

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,444.29/each for your price

Overview

Mfr description
37882792 37882792 1.2-1.6 .00005 PG ELEC
  • Pistol grip bore gages provide fast and accurate single hand measuring in a production environment.

Specifications

  • Accuracy
    0.000160 in
  • Data Output
    No
  • Gage Depth
    3.8800 in
  • Includes Indicator
    Yes
  • Material
    Carbide (3-Point Heads)
  • Maximum Measurement
    1.6000 in
  • Minimum Measurement
    1.2000 in
  • Resolution
    0.000100 in
  • Type
    Pistol Grip Electronic Bore Gage
  • With Accessories
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text