Motion
37882800
1 to 1.2", 3.64" Deep, Pistol Grip Electronic Bore Gage;Up to 0.00016" Accuracy, 0.0001" Resolution, Includes Indicator
MI ITEM #11664243
MFR #37882800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 to 1.2", 3.64" Deep, Pistol Grip Electronic Bore Gage;Up to 0.00016" Accuracy, 0.0001" Resolution, Includes Indicator
MI ITEM #11664243
MFR #37882800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
37882800 37882800 1-1.2" .00005 PG ELEC
  • Pistol grip bore gages provide fast and accurate single hand measuring in a production environment.

Specifications

  • Accuracy
    0.000160 in
  • Data Output
    No
  • Gage Depth
    3.6400 in
  • Includes Indicator
    Yes
  • Material
    Carbide (3-Point Heads)
  • Maximum Measurement
    1.2000 in
  • Minimum Measurement
    1.0000 in
  • Resolution
    0.000100 in
  • Type
    Pistol Grip Electronic Bore Gage
  • With Accessories
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text