Motion
37882818
0.8 to 1", 3.64" Deep, Pistol Grip Electronic Bore Gage;Up to 0.00016" Accuracy, 0.0001" Resolution, Includes Indicator
MI ITEM #11664244
MFR #37882818
List Price$1,296.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.8 to 1", 3.64" Deep, Pistol Grip Electronic Bore Gage;Up to 0.00016" Accuracy, 0.0001" Resolution, Includes Indicator
MI ITEM #11664244
MFR #37882818

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,296.87/each for your price

Overview

Mfr description
37882818 37882818 .8-1" .00005 PG ELEC B
  • Pistol grip bore gages provide fast and accurate single hand measuring in a production environment.

Specifications

  • Accuracy
    0.000160 in
  • Data Output
    No
  • Gage Depth
    3.6400 in
  • Includes Indicator
    Yes
  • Material
    Carbide (3-Point Heads)
  • Maximum Measurement
    1.0000 in
  • Minimum Measurement
    0.8000 in
  • Resolution
    0.000100 in
  • Type
    Pistol Grip Electronic Bore Gage
  • With Accessories
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text