Motion
37882867
0.275 to 1/2", 2" Deep, Pistol Grip Electronic Bore Gage Set;Up to 0.00016" Accuracy, 0.0001" Resolution, Includes Indicator
Mi Item #11664248
MFR #37882867
Price$2,436.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.275 to 1/2", 2" Deep, Pistol Grip Electronic Bore Gage Set;Up to 0.00016" Accuracy, 0.0001" Resolution, Includes Indicator
Mi Item #11664248
MFR #37882867

Mfr description
37882867 37882867 3PC .275-.5 .00005 PG
  • The sets with pistol grip bore gages provide fast and accurate single hand measuring in a production environment.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,436.00/each

Specifications

Dimensions

  • Resolution
    0.000100 in

Details

  • Accuracy
    0.000160 in
  • Data Output
    No
  • Gage Depth
    2.0000 in
  • Includes Indicator
    Yes
  • Material
    Carbide (3-Point Heads)
  • Maximum Measurement
    0.5000 in
  • Minimum Measurement
    0.2750 in
  • Number Of Pieces
    3
  • Type
    Pistol Grip Electronic Bore Gage Set
  • With Accessories
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)