Motion
37887254
0 to 12" Range, 0.0005" Resolution, IP54 Electronic Caliper;Stainless Steel with 2.4" Stainless Steel Jaws, 0.0015" Accuracy
MI ITEM #11664250
MFR #37887254
Price$329.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 12" Range, 0.0005" Resolution, IP54 Electronic Caliper;Stainless Steel with 2.4" Stainless Steel Jaws, 0.0015" Accuracy
MI ITEM #11664250
MFR #37887254

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$329.83/each

Specifications

Dimensions

  • Includes Inside Diameter Jaws
    Yes
  • Jaw Length
    2.4000 in
  • Max Inside Diameter Measurement
    12 in
  • Min Inside Diameter Measurement
    0.1500 in
  • Resolution
    0.0005 in

Details

  • Accuracy Plus Minus
    0.0015 in
  • Battery Type
    CR2032 Lithium
  • Data Output
    None
  • Includes Depth Measurement Rod
    Yes
  • IP Rating
    IP54
  • Jaw Material
    Stainless Steel
  • Jaw Style
    Inside/Outside
  • Material
    Stainless Steel
  • Maximum Measurement
    12 in

Overview

Mfr description
37887254 37887254 0-12" .0005 IP54 ELEC
  • IP54 ratings offer limited protection against dirt and dust. It also offer protection water spray from any direction.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought