Motion
37887262
0 to 8" Range, 0.0005" Resolution, IP54 Electronic Caliper;Stainless Steel with 2" Stainless Steel Jaws, 0.0015" Accuracy
Mi Item #11664251
MFR #37887262
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 8" Range, 0.0005" Resolution, IP54 Electronic Caliper;Stainless Steel with 2" Stainless Steel Jaws, 0.0015" Accuracy
Mi Item #11664251
MFR #37887262

Mfr description
37887262 37887262 0-8" .0005 IP54 ELEC C
  • IP54 ratings offer limited protection against dirt and dust. It also offer protection water spray from any direction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Includes Inside Diameter Jaws
    Yes
  • Jaw Length
    2.0000 in
  • Max Inside Diameter Measurement
    8 in
  • Min Inside Diameter Measurement
    0.1500 in
  • Resolution
    0.0005 in

Details

  • Accuracy Plus Minus
    0.0015 in
  • Battery Type
    CR2032 Lithium
  • Data Output
    None
  • Includes Depth Measurement Rod
    Yes
  • IP Rating
    IP54
  • Jaw Material
    Stainless Steel
  • Jaw Style
    Inside/Outside
  • Material
    Stainless Steel
  • Maximum Measurement
    8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)