Motion
37997475
9 Anvil, 0.24 to 0.4" Dial Bore Gage;0.0005" Graduation, 2" Gage Depth, Accurate to 0.0006", Carbide Ball
Mi Item #11664252
MFR #37997475
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 Anvil, 0.24 to 0.4" Dial Bore Gage;0.0005" Graduation, 2" Gage Depth, Accurate to 0.0006", Carbide Ball
Mi Item #11664252
MFR #37997475

Mfr description
37997475 37997475 .2-.4 .0005 DIAL BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.0005 in

Details

  • Accuracy
    0.000600 in
  • Dial Face Color
    White
  • Gage Depth
    2.0000 in
  • Includes Indicator
    Yes
  • Material
    Carbide (Ball)
  • Maximum Measurement
    0.4000 in
  • Minimum Measurement
    0.2400 in
  • Number Of Anvils Rods
    9
  • Type
    Dial Bore Gage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)