Motion
37997491
6 Anvil, 6 to 10" Dial Bore Gage;0.001" Graduation, 16" Gage Depth, Accurate to 0.0003", Carbide Ball
Mi Item #11664254
MFR #37997491
Price$690.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Anvil, 6 to 10" Dial Bore Gage;0.001" Graduation, 16" Gage Depth, Accurate to 0.0003", Carbide Ball
Mi Item #11664254
MFR #37997491

Mfr description
37997491 37997491 6-10" .0001 DIAL BORE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$690.42/each

Specifications

Dimensions

  • Graduation
    0.0010 in

Details

  • Accuracy
    0.000300 in
  • Dial Face Color
    White
  • Gage Depth
    16.0000 in
  • Includes Indicator
    Yes
  • Material
    Carbide (Ball)
  • Maximum Measurement
    10.0000 in
  • Minimum Measurement
    6.0000 in
  • Number Of Anvils Rods
    6
  • Type
    Dial Bore Gage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)