Motion
37997509
11 Anvil, 2 to 6" Dial Bore Gage;0.0001" Graduation, 6" Gage Depth, Accurate to 0.0003", Carbide Ball
MI ITEM #11664255
MFR #37997509
List Price$654.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11 Anvil, 2 to 6" Dial Bore Gage;0.0001" Graduation, 6" Gage Depth, Accurate to 0.0003", Carbide Ball
MI ITEM #11664255
MFR #37997509

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$654.39/each for your price

Overview

Mfr description
37997509 37997509 2-6" .0001 DIAL BORE G

Specifications

  • Accuracy
    0.000300 in
  • Dial Face Color
    White
  • Gage Depth
    6.0000 in
  • Graduation
    0.0001 in
  • Includes Indicator
    Yes
  • Material
    Carbide (Ball)
  • Maximum Measurement
    6.0000 in
  • Minimum Measurement
    2.0000 in
  • Number Of Anvils Rods
    11
  • Type
    Dial Bore Gage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text