Motion
37997517
6 Anvil, 1.4 to 2.4" Dial Bore Gage;0.0001" Graduation, 6" Gage Depth, Accurate to 0.0003", Carbide Ball
MI ITEM #11664256
MFR #37997517
List Price$653.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Anvil, 1.4 to 2.4" Dial Bore Gage;0.0001" Graduation, 6" Gage Depth, Accurate to 0.0003", Carbide Ball
MI ITEM #11664256
MFR #37997517

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$653.67/each for your price

Overview

Mfr description
37997517 37997517 1.4-2.4 .0001 DIAL BOR

Specifications

  • Accuracy
    0.000300 in
  • Dial Face Color
    White
  • Gage Depth
    6.0000 in
  • Graduation
    0.0001 in
  • Includes Indicator
    Yes
  • Material
    Carbide (Ball)
  • Maximum Measurement
    2.4000 in
  • Minimum Measurement
    1.4000 in
  • Number Of Anvils Rods
    6
  • Type
    Dial Bore Gage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text