Motion
37997533
10 Anvil, 0.7 to 1-1/2" Dial Bore Gage;0.0001" Graduation, 6" Gage Depth, Accurate to 0.0003", Carbide Ball
MI ITEM #11664257
MFR #37997533
Price$666.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Anvil, 0.7 to 1-1/2" Dial Bore Gage;0.0001" Graduation, 6" Gage Depth, Accurate to 0.0003", Carbide Ball
MI ITEM #11664257
MFR #37997533

Mfr description
37997533 37997533 .7-1.5 .0001 DIAL BORE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$666.39/each

Specifications

Dimensions

  • Graduation
    0.0001 in

Details

  • Accuracy
    0.000300 in
  • Dial Face Color
    White
  • Gage Depth
    6.0000 in
  • Includes Indicator
    Yes
  • Material
    Carbide (Ball)
  • Maximum Measurement
    1.5000 in
  • Minimum Measurement
    0.7000 in
  • Number Of Anvils Rods
    10
  • Type
    Dial Bore Gage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)