Motion
37997541
9 Anvil, 0.4 to 0.7" Dial Bore Gage;0.0001" Graduation, 4" Gage Depth, Accurate to 0.0003", Carbide Ball
MI ITEM #11664258
MFR #37997541
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 Anvil, 0.4 to 0.7" Dial Bore Gage;0.0001" Graduation, 4" Gage Depth, Accurate to 0.0003", Carbide Ball
MI ITEM #11664258
MFR #37997541

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
37997541 37997541 .4-.7 .0001 DIAL BORE

Specifications

  • Accuracy
    0.000300 in
  • Dial Face Color
    White
  • Gage Depth
    4.0000 in
  • Graduation
    0.0001 in
  • Includes Indicator
    Yes
  • Material
    Carbide (Ball)
  • Maximum Measurement
    0.7000 in
  • Minimum Measurement
    0.4000 in
  • Number Of Anvils Rods
    9
  • Type
    Dial Bore Gage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text