Motion
37997558
9 Anvil, 0.24 to 0.4" Dial Bore Gage;0.0001" Graduation, 2" Gage Depth, Accurate to 0.0003", Carbide Ball
MI ITEM #11664259
MFR #37997558
List Price$843.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 Anvil, 0.24 to 0.4" Dial Bore Gage;0.0001" Graduation, 2" Gage Depth, Accurate to 0.0003", Carbide Ball
MI ITEM #11664259
MFR #37997558

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$843.75/each for your price

Overview

Mfr description
37997558 37997558 .24-.4 .0001 DIAL BORE

Specifications

  • Accuracy
    0.000300 in
  • Dial Face Color
    White
  • Gage Depth
    2.0000 in
  • Graduation
    0.0001 in
  • Includes Indicator
    Yes
  • Material
    Carbide (Ball)
  • Maximum Measurement
    0.4000 in
  • Minimum Measurement
    0.2400 in
  • Number Of Anvils Rods
    9
  • Type
    Dial Bore Gage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text