Motion
37997681
6 Anvil, 6 to 10" Dial Bore Gage;0.0005" Graduation, 16" Gage Depth, Accurate to 0.0007", Carbide Ball
MI ITEM #11664261
MFR #37997681
List Price$632.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Anvil, 6 to 10" Dial Bore Gage;0.0005" Graduation, 16" Gage Depth, Accurate to 0.0007", Carbide Ball
MI ITEM #11664261
MFR #37997681

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$632.76/each for your price

Overview

Mfr description
37997681 37997681 6-10" .0005 DIAL BORE

Specifications

  • Accuracy
    0.000700 in
  • Dial Face Color
    White
  • Gage Depth
    16.0000 in
  • Graduation
    0.0005 in
  • Includes Indicator
    Yes
  • Material
    Carbide (Ball)
  • Maximum Measurement
    10.0000 in
  • Minimum Measurement
    6.0000 in
  • Number Of Anvils Rods
    6
  • Type
    Dial Bore Gage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text