Motion
37997699
11 Anvil, 2 to 6" Dial Bore Gage;0.0005" Graduation, 6" Gage Depth, Accurate to 0.00065", Carbide Ball
Mi Item #11664262
MFR #37997699
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11 Anvil, 2 to 6" Dial Bore Gage;0.0005" Graduation, 6" Gage Depth, Accurate to 0.00065", Carbide Ball
Mi Item #11664262
MFR #37997699

Mfr description
37997699 37997699 2-6" .0005 DIAL BORE G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.0005 in

Details

  • Accuracy
    0.000650 in
  • Dial Face Color
    White
  • Gage Depth
    6.0000 in
  • Includes Indicator
    Yes
  • Material
    Carbide (Ball)
  • Maximum Measurement
    6.0000 in
  • Minimum Measurement
    2.0000 in
  • Number Of Anvils Rods
    11
  • Type
    Dial Bore Gage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)