Motion
37997707
6 Anvil, 1.4 to 2.4" Dial Bore Gage;0.0005" Graduation, 6" Gage Depth, Accurate to 0.00065", Carbide Ball
MI ITEM #11664263
MFR #37997707
Price$361.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Anvil, 1.4 to 2.4" Dial Bore Gage;0.0005" Graduation, 6" Gage Depth, Accurate to 0.00065", Carbide Ball
MI ITEM #11664263
MFR #37997707

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$361.68/each

Specifications

Dimensions

  • Graduation
    0.0005 in

Details

  • Accuracy
    0.000650 in
  • Dial Face Color
    White
  • Gage Depth
    6.0000 in
  • Includes Indicator
    Yes
  • Material
    Carbide (Ball)
  • Maximum Measurement
    2.4000 in
  • Minimum Measurement
    1.4000 in
  • Number Of Anvils Rods
    6
  • Type
    Dial Bore Gage

Overview

Mfr description
37997707 37997707 1.4-2.4 .0005 DIAL BOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought