Motion
37997715
10 Anvil, 0.7 to 1-1/2" Dial Bore Gage;0.0005" Graduation, 6" Gage Depth, Accurate to 0.0006", Carbide Ball
Mi Item #11664264
MFR #37997715
Price$370.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Anvil, 0.7 to 1-1/2" Dial Bore Gage;0.0005" Graduation, 6" Gage Depth, Accurate to 0.0006", Carbide Ball
Mi Item #11664264
MFR #37997715

Mfr description
37997715 37997715 .7-1.5 .0005 DIAL BORE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$370.98/each

Specifications

Dimensions

  • Graduation
    0.0005 in

Details

  • Accuracy
    0.000600 in
  • Dial Face Color
    White
  • Gage Depth
    6.0000 in
  • Includes Indicator
    Yes
  • Material
    Carbide (Ball)
  • Maximum Measurement
    1.5000 in
  • Minimum Measurement
    0.7000 in
  • Number Of Anvils Rods
    10
  • Type
    Dial Bore Gage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)