Motion
38000063
0.05" Range, 0-10 Dial Reading, 0.0001" Graduation Dial Drop Indicator;2.2" Dial, 0.01" Range per Revolution, 0.0007" Accuracy, Revolution Counter, Includes NIST Traceability Certification
Mi Item #11664267
MFR #38000063
Price$205.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.05" Range, 0-10 Dial Reading, 0.0001" Graduation Dial Drop Indicator;2.2" Dial, 0.01" Range per Revolution, 0.0007" Accuracy, Revolution Counter, Includes NIST Traceability Certification
Mi Item #11664267
MFR #38000063

Mfr description
38000063 38000063 .05 .0001 0-10 SPI DIA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$205.50/each

Specifications

Dimensions

  • Dial Diameter
    2.2000 in
  • Dial Reading
    0-10
  • Stem Diameter
    3/8 in

Details

  • Accuracy
    0.000700 in
  • AGDGpNo
    2
  • Back Type
    Flat
  • Dial Color
    White
  • Dial Graduation
    0.000100 in
  • Maximum Measurement
    0.0500 in
  • Measuring Force
    1.50 N
  • Range per Revolution
    0.0100 in
  • Revolution Counter
    Yes
  • Traceability Certification Included
    NIST
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)