Motion
38000071
5mm Range, 0-50 Dial Reading, 0.01mm Graduation Dial Drop Indicator;42mm Dial, 0.5mm Range per Revolution, 0.016mm Accuracy, Includes NIST Traceability Certification
MI ITEM #11664268
MFR #38000071
List Price$122.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5mm Range, 0-50 Dial Reading, 0.01mm Graduation Dial Drop Indicator;42mm Dial, 0.5mm Range per Revolution, 0.016mm Accuracy, Includes NIST Traceability Certification
MI ITEM #11664268
MFR #38000071

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$122.19/each for your price

Overview

Mfr description
38000071 38000071 5MM .01MM 0-50 SPI DIA

Specifications

  • AGDGpNo
    1
  • Accuracy
    0.0160 mm
  • Back Type
    Lug
  • Dial Color
    White
  • Dial Diameter
    42.00 mm
  • Dial Graduation
    0.0100 mm
  • Dial Reading
    0-50
  • Maximum Measurement
    5.00 mm
  • Measuring Force
    1.50 N
  • Range per Revolution
    0.50 mm
  • Revolution Counter
    No
  • Stem Diameter
    8.000 mm
  • Traceability Certification Included
    NIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text