Motion
38000089
1/4" Range, 0-25-0 Dial Reading, 0.0005" Graduation Dial Drop Indicator;1.61" Dial, 0.05" Range per Revolution, 0.0005" Accuracy, Includes NIST Traceability Certification
MI ITEM #11664269
MFR #38000089
Price$130.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Range, 0-25-0 Dial Reading, 0.0005" Graduation Dial Drop Indicator;1.61" Dial, 0.05" Range per Revolution, 0.0005" Accuracy, Includes NIST Traceability Certification
MI ITEM #11664269
MFR #38000089

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$130.74/each

Specifications

Dimensions

  • Dial Diameter
    1.6100 in
  • Dial Reading
    0-25-0
  • Stem Diameter
    3/8 in

Details

  • Accuracy
    0.000500 in
  • AGDGpNo
    1
  • Back Type
    Flat
  • Dial Color
    White
  • Dial Graduation
    0.000500 in
  • Maximum Measurement
    0.2500 in
  • Measuring Force
    1.50 N
  • Range per Revolution
    0.0500 in
  • Revolution Counter
    No
  • Traceability Certification Included
    NIST

Overview

Mfr description
38000089 38000089 1/4" .0005 0-25-0 SPI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought