Motion
38000097
1/4" Range, 0-100 Dial Reading, 0.001" Graduation Dial Drop Indicator;1.61" Dial, 0.1" Range per Revolution, 0.001" Accuracy, Includes NIST Traceability Certification
MI ITEM #11664270
MFR #38000097
List Price$122.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Range, 0-100 Dial Reading, 0.001" Graduation Dial Drop Indicator;1.61" Dial, 0.1" Range per Revolution, 0.001" Accuracy, Includes NIST Traceability Certification
MI ITEM #11664270
MFR #38000097

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$122.19/each for your price

Overview

Mfr description
38000097 38000097 1/4" .001 0-100 SPI DI

Specifications

  • AGDGpNo
    1
  • Accuracy
    0.001000 in
  • Back Type
    Lug
  • Dial Color
    White
  • Dial Diameter
    1.6100 in
  • Dial Graduation
    0.001000 in
  • Dial Reading
    0-100
  • Maximum Measurement
    0.2500 in
  • Measuring Force
    1.50 N
  • Range per Revolution
    0.1000 in
  • Revolution Counter
    No
  • Stem Diameter
    3/8 in
  • Traceability Certification Included
    NIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text