Motion
38000105
0.4" Range, 0-50 Dial Reading, 0.0005" Graduation Dial Drop Indicator;2.2" Dial, 0.05" Range per Revolution, 0.0015" Accuracy, Includes NIST Traceability Certification
Mi Item #11664271
MFR #38000105
Price$163.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.4" Range, 0-50 Dial Reading, 0.0005" Graduation Dial Drop Indicator;2.2" Dial, 0.05" Range per Revolution, 0.0015" Accuracy, Includes NIST Traceability Certification
Mi Item #11664271
MFR #38000105

Mfr description
38000105 38000105 .4 .0005 0-50 IP54 SPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$163.11/each

Specifications

Dimensions

  • Dial Diameter
    2.2000 in
  • Dial Reading
    0-50
  • Stem Diameter
    3/8 in

Details

  • Accuracy
    0.001500 in
  • AGDGpNo
    2
  • Back Type
    Lug
  • Dial Color
    White
  • Dial Graduation
    0.000500 in
  • Maximum Measurement
    0.4000 in
  • Measuring Force
    1.50 N
  • Range per Revolution
    0.0500 in
  • Revolution Counter
    No
  • Traceability Certification Included
    NIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)