Motion
38000139
2" Range, 0-100 Dial Reading, 0.001" Graduation Dial Drop Indicator;2.2" Dial, 0.1" Range per Revolution, 0.004" Accuracy, Revolution Counter, Includes NIST Traceability Certification
MI ITEM #11664273
MFR #38000139
List Price$189.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Range, 0-100 Dial Reading, 0.001" Graduation Dial Drop Indicator;2.2" Dial, 0.1" Range per Revolution, 0.004" Accuracy, Revolution Counter, Includes NIST Traceability Certification
MI ITEM #11664273
MFR #38000139

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$189.93/each for your price

Overview

Mfr description
38000139 38000139 2" .001 0-100 BLK SPI

Specifications

  • AGDGpNo
    2
  • Accuracy
    0.004000 in
  • Back Type
    Lug
  • Dial Color
    Black
  • Dial Diameter
    2.2000 in
  • Dial Graduation
    0.001000 in
  • Dial Reading
    0-100
  • Maximum Measurement
    2.0000 in
  • Measuring Force
    1.50 N
  • Range per Revolution
    0.1000 in
  • Revolution Counter
    Yes
  • Stem Diameter
    3/8 in
  • Traceability Certification Included
    NIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text