Motion
38000220
1/4" Range, 0-50-0 Dial Reading, 0.001" Graduation Dial Drop Indicator;2.2" Dial, 0.1" Range per Revolution, 0.002" Accuracy, Revolution Counter, Includes NIST Traceability Certification
MI ITEM #11664277
MFR #38000220
List Price$97.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Range, 0-50-0 Dial Reading, 0.001" Graduation Dial Drop Indicator;2.2" Dial, 0.1" Range per Revolution, 0.002" Accuracy, Revolution Counter, Includes NIST Traceability Certification
MI ITEM #11664277
MFR #38000220

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$97.68/each for your price

Overview

Mfr description
38000220 38000220 .25 .001 0-50-0 NIST S

Specifications

  • AGDGpNo
    2
  • Accuracy
    0.002000 in
  • Back Type
    Flat
  • Dial Color
    White
  • Dial Diameter
    2.2000 in
  • Dial Graduation
    0.001000 in
  • Dial Reading
    0-50-0
  • Maximum Measurement
    0.2500 in
  • Measuring Force
    1.50 N
  • Range per Revolution
    0.1000 in
  • Revolution Counter
    Yes
  • Stem Diameter
    3/8 in
  • Traceability Certification Included
    NIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text