Motion
38000253
10mm Range, 0-100 Dial Reading, 0.01mm Graduation Dial Drop Indicator;58mm Dial, 1mm Range per Revolution, 0.02mm Accuracy, Revolution Counter, Includes NIST Traceability Certification
MI ITEM #11664279
MFR #38000253
List Price$125.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10mm Range, 0-100 Dial Reading, 0.01mm Graduation Dial Drop Indicator;58mm Dial, 1mm Range per Revolution, 0.02mm Accuracy, Revolution Counter, Includes NIST Traceability Certification
MI ITEM #11664279
MFR #38000253

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$125.19/each for your price

Overview

Mfr description
38000253 38000253 10MM .01MM 0-100 SPI D

Specifications

  • AGDGpNo
    2
  • Accuracy
    0.0200 mm
  • Back Type
    Lug
  • Dial Color
    White
  • Dial Diameter
    58.00 mm
  • Dial Graduation
    0.0100 mm
  • Dial Reading
    0-100
  • Maximum Measurement
    10.00 mm
  • Measuring Force
    1.50 N
  • Range per Revolution
    1.00 mm
  • Revolution Counter
    Yes
  • Stem Diameter
    8.000 mm
  • Traceability Certification Included
    NIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text