Motion
38168829
0 to 1 Inch Measurement, 0.0001 Inch Accuracy, Electronic Crimp Height Micrometer, 0.00005 Inch Resolution, Ratchet Stop Thimble, LR44 Battery
MI ITEM #11664281
MFR #38168829
List Price$693.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 1 Inch Measurement, 0.0001 Inch Accuracy, Electronic Crimp Height Micrometer, 0.00005 Inch Resolution, Ratchet Stop Thimble, LR44 Battery
MI ITEM #11664281
MFR #38168829

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$693.15/each for your price

Overview

Mfr description
38168829 38168829 0-1"/25MM SPI ELEC CRI

Specifications

  • Accuracy
    0.000100 in
  • Battery Type
    LR44
  • Data Output
    Yes
  • Maximum Measurement
    1.0000 in
  • Minimum Measurement
    0.0000 in
  • Operation Type
    Electronic
  • Resolution
    0.000050 in
  • Rotating Spindle
    Yes
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    IP65

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text