Motion
38168837
2 to 3" Range, Mechanical Hub Micrometer - 0.0001" Graduation, 0.0002" Accuracy, Rotating Spindle
MI ITEM #11664282
MFR #38168837
List Price$359.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 to 3" Range, Mechanical Hub Micrometer - 0.0001" Graduation, 0.0002" Accuracy, Rotating Spindle
MI ITEM #11664282
MFR #38168837

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$359.22/each for your price

Overview

Mfr description
38168837 38168837 2-3" .0001 SPI HUB MIC

Specifications

  • Accuracy
    0.000200 in
  • Digital Counter
    No
  • Graduation
    0.000100 in
  • Maximum Measurement
    3.0000 in
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    2.0000 in
  • Operation Type
    Mechanical
  • Rotating Spindle
    Yes
  • Spindle Diameter
    0.2500 in
  • Spindle Type
    Flat
  • Thimble Type
    Ratchet Stop
  • Throat Depth
    0.4000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text