Motion
38168852
0 to 1" Range, Mechanical Hub Micrometer - 0.0001" Graduation, 0.0001" Accuracy, Rotating Spindle
MI ITEM #11664284
MFR #38168852
List Price$282.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 1" Range, Mechanical Hub Micrometer - 0.0001" Graduation, 0.0001" Accuracy, Rotating Spindle
MI ITEM #11664284
MFR #38168852

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$282.87/each for your price

Overview

Mfr description
38168852 38168852 0-1" .0001 SPI HUB MIC

Specifications

  • Accuracy
    0.000100 in
  • Digital Counter
    No
  • Graduation
    0.000100 in
  • Maximum Measurement
    1.0000 in
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0.0000 in
  • Operation Type
    Mechanical
  • Rotating Spindle
    Yes
  • Spindle Diameter
    0.2500 in
  • Spindle Type
    Flat
  • Thimble Type
    Ratchet Stop
  • Throat Depth
    0.4000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text