Motion
38168951
0 to 4" Range, 4 Piece Mechanical Outside Micrometer Set - 0.0001" Graduation, 0.0001, 0.0002" Accuracy, Ratchet Stop Thimble, Carbide Face
Mi Item #11664286
MFR #38168951
Price$1,039.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 4" Range, 4 Piece Mechanical Outside Micrometer Set - 0.0001" Graduation, 0.0001, 0.0002" Accuracy, Ratchet Stop Thimble, Carbide Face
Mi Item #11664286
MFR #38168951

Mfr description
38168951 38168951 4PC 0-4" .0001 SPI OUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,039.86/each

Specifications

Dimensions

  • Graduation
    0.0001 in

Details

  • Accuracy
    0.0001, 0.0002 in
  • Digital Counter
    Yes
  • Finish Coating
    Painted
  • Maximum Measurement
    4 in
  • Measurement Range
    0 to 4 in
  • Measuring Face Material
    Carbide
  • Number Of Pieces
    4
  • Rotating Spindle
    Yes
  • Spindle Type
    Rotating
  • Standards Included
    1, 2, 3 in
  • Thimble Type
    Ratchet Stop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)