Motion
38168969
0 to 3" Range, 3 Piece Mechanical Outside Micrometer Set - 0.0001" Graduation, 0.0001, 0.0002" Accuracy, Ratchet Stop Thimble, Carbide Face
MI ITEM #11664287
MFR #38168969
Price$746.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 3" Range, 3 Piece Mechanical Outside Micrometer Set - 0.0001" Graduation, 0.0001, 0.0002" Accuracy, Ratchet Stop Thimble, Carbide Face
MI ITEM #11664287
MFR #38168969

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$746.19/each

Specifications

Dimensions

  • Graduation
    0.0001 in

Details

  • Accuracy
    0.0001, 0.0002 in
  • Digital Counter
    Yes
  • Finish Coating
    Painted
  • Maximum Measurement
    3 in
  • Measurement Range
    0 to 3 in
  • Measuring Face Material
    Carbide
  • Number Of Pieces
    3
  • Rotating Spindle
    Yes
  • Spindle Type
    Rotating
  • Standards Included
    1, 2 in
  • Thimble Type
    Ratchet Stop

Overview

Mfr description
38168969 38168969 3PC 0-3" .0001 SPI OUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought