Motion
38169074
5 to 30mm, Mechanical Inside Micrometer - 0.01mm Graduation, 0.007mm Accuracy, Ratchet Stop Thimble
Mi Item #11664289
MFR #38169074
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 to 30mm, Mechanical Inside Micrometer - 0.01mm Graduation, 0.007mm Accuracy, Ratchet Stop Thimble
Mi Item #11664289
MFR #38169074

Mfr description
38169074 38169074 5-30MM .01MM RATCH STP
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.0100 mm
  • Setting Ring Diameter
    5.00 mm

Details

  • Accuracy
    0.0070 mm
  • Digital Counter
    No
  • Maximum Measurement
    30.00 mm
  • Minimum Measurement
    5.00 mm
  • Number Of Contact Points
    1
  • Number Of Setting Rings Included
    1
  • Thimble Type
    Ratchet Stop
  • Traceability Certification Included
    NIST
  • Type
    Inside
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)