Motion
38169090
1 to 2", Mechanical Inside Micrometer - 0.001" Graduation, 0.0002" Accuracy, Ratchet Stop Thimble
Mi Item #11664290
MFR #38169090
Price$358.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 to 2", Mechanical Inside Micrometer - 0.001" Graduation, 0.0002" Accuracy, Ratchet Stop Thimble
Mi Item #11664290
MFR #38169090

Mfr description
38169090 38169090 1-2" .001 RATCHET STOP
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$358.11/each

Specifications

Dimensions

  • Graduation
    0.0010 in
  • Setting Ring Diameter
    5.00 mm

Details

  • Accuracy
    0.000200 in
  • Digital Counter
    No
  • Maximum Measurement
    2.0000 in
  • Minimum Measurement
    1.0000 in
  • Number Of Contact Points
    1
  • Number Of Setting Rings Included
    1
  • Thimble Type
    Ratchet Stop
  • Traceability Certification Included
    NIST
  • Type
    Inside
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)