Motion
38169629
1 to 2", IP54, Ratchet Stop Thimble, Electronic Disc Micrometer;0.0002" Accuracy, 0.79" Disc, 0.00005" Resolution, 0.31" Spindle Diam, Steel Face, NIST Traceability Certification Included
Mi Item #11664292
MFR #38169629
Price$506.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 to 2", IP54, Ratchet Stop Thimble, Electronic Disc Micrometer;0.0002" Accuracy, 0.79" Disc, 0.00005" Resolution, 0.31" Spindle Diam, Steel Face, NIST Traceability Certification Included
Mi Item #11664292
MFR #38169629

Mfr description
38169629 38169629 1-2"/25-50MM SPI ELEC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$506.79/each

Specifications

Dimensions

  • Disc Diameter
    0.7900 in
  • Disc Edge Thickness
    0.0280 in
  • Resolution
    0.000050 in
  • Spindle Diameter
    0.3100 in
  • Throat Depth
    1.7600 in

Details

  • Accuracy
    0.00020 in
  • Anvil Type
    Disc
  • Battery Type
    LR44
  • Digital Counter
    No
  • Finish Coating
    Painted
  • Maximum Measurement
    2.0000 in
  • Measuring Face Material
    Steel
  • Minimum Measurement
    1.0000 in
  • Operation Type
    Electronic
  • Rotating Spindle
    No
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    IP54
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)