Motion
38169694
2 to 3", Ratchet Stop Thimble, Mechanical Disc Micrometer;0.0002" Accuracy, 0.79" Disc, 0.0001" Resolution, 0.31" Spindle Diam, Steel Face, NIST Traceability Certification Included
MI ITEM #11664295
MFR #38169694
List Price$422.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 to 3", Ratchet Stop Thimble, Mechanical Disc Micrometer;0.0002" Accuracy, 0.79" Disc, 0.0001" Resolution, 0.31" Spindle Diam, Steel Face, NIST Traceability Certification Included
MI ITEM #11664295
MFR #38169694

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$422.31/each for your price

Overview

Mfr description
38169694 38169694 2-3" .0001 SPI MECH DI

Specifications

  • Accuracy
    0.00020 in
  • Anvil Type
    Disc
  • Digital Counter
    No
  • Disc Diameter
    0.7900 in
  • Disc Edge Thickness
    0.0280 in
  • Finish Coating
    Painted
  • Maximum Measurement
    3.0000 in
  • Measuring Face Material
    Steel
  • Minimum Measurement
    2.0000 in
  • Operation Type
    Mechanical
  • Resolution
    0.000100 in
  • Rotating Spindle
    No
  • Spindle Diameter
    0.3100 in
  • Thimble Type
    Ratchet Stop
  • Throat Depth
    2.2500 in
  • Water Resistance Rating
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text