Motion
38169702
1 to 2", Ratchet Stop Thimble, Mechanical Disc Micrometer;0.0002" Accuracy, 0.79" Disc, 0.0001" Resolution, 0.31" Spindle Diam, Steel Face, NIST Traceability Certification Included
MI ITEM #11664296
MFR #38169702
List Price$435.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 to 2", Ratchet Stop Thimble, Mechanical Disc Micrometer;0.0002" Accuracy, 0.79" Disc, 0.0001" Resolution, 0.31" Spindle Diam, Steel Face, NIST Traceability Certification Included
MI ITEM #11664296
MFR #38169702

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$435.90/each for your price

Overview

Mfr description
38169702 38169702 1-2".0001" RATCHT STOP

Specifications

  • Accuracy
    0.00020 in
  • Anvil Type
    Disc
  • Digital Counter
    No
  • Disc Diameter
    0.7900 in
  • Disc Edge Thickness
    0.0280 in
  • Finish Coating
    Painted
  • Maximum Measurement
    2.0000 in
  • Measuring Face Material
    Steel
  • Minimum Measurement
    1.0000 in
  • Operation Type
    Mechanical
  • Resolution
    0.000100 in
  • Rotating Spindle
    Yes
  • Spindle Diameter
    0.3100 in
  • Thimble Type
    Ratchet Stop
  • Throat Depth
    1.7600 in
  • Water Resistance Rating
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text