Motion
38169793
Electronic, 0 to 1" Measurement, Painted Finish Carbide Face Ball Anvil Micrometer 0.00005" Graduation, Ratchet Stop Thimble
MI ITEM #11664299
MFR #38169793
List Price$482.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electronic, 0 to 1" Measurement, Painted Finish Carbide Face Ball Anvil Micrometer 0.00005" Graduation, Ratchet Stop Thimble
MI ITEM #11664299
MFR #38169793

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$482.82/each for your price

Overview

Mfr description
38169793 38169793 0-1"/0-25MM TYPE K SPI

Specifications

  • Accuracy
    0.0001 in
  • Anvil Type
    Ball
  • Digital Counter
    No
  • Finish Coating
    Painted
  • Graduation
    0.00005 in
  • Maximum Measurement
    1 in
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0 in
  • Operation Type
    Electronic
  • Rotating Spindle
    Yes
  • Spindle Diameter
    0.25 in
  • Spindle Type
    Spherical
  • Thimble Type
    Ratchet Stop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text