Motion
38169868
Mechanical, 0 to 1" Measurement, Painted Finish Carbide Face Ball Anvil Micrometer 0.0001" Graduation, Ratchet Stop Thimble
MI ITEM #11664301
MFR #38169868
Price$150.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical, 0 to 1" Measurement, Painted Finish Carbide Face Ball Anvil Micrometer 0.0001" Graduation, Ratchet Stop Thimble
MI ITEM #11664301
MFR #38169868

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$150.54/each

Specifications

Dimensions

  • Graduation
    0.00010 in
  • Spindle Diameter
    0.25 in

Details

  • Accuracy
    0.0001 in
  • Anvil Type
    Ball
  • Digital Counter
    No
  • Finish Coating
    Painted
  • Maximum Measurement
    1 in
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0 in
  • Operation Type
    Mechanical
  • Rotating Spindle
    Yes
  • Spindle Type
    Spherical
  • Thimble Type
    Ratchet Stop

Overview

Mfr description
38169868 38169868 0-1" .0001 TYPE K SPI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought