Motion
38170056
0mm to 25mm Electronic Painted Blade Micrometer 0.003mm Accuracy, 0.75mm Blade Thickness, Ratchet Stop Thimble
MI ITEM #11664304
MFR #38170056
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0mm to 25mm Electronic Painted Blade Micrometer 0.003mm Accuracy, 0.75mm Blade Thickness, Ratchet Stop Thimble
MI ITEM #11664304
MFR #38170056

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
38170056 38170056 0-1"/25MM SPI ELEC BLA

Specifications

  • Accuracy
    0.0001 in
  • Anvil Type
    Blade
  • Battery Type
    LR44
  • Blade Depth
    0.26 in
  • Blade Thickness
    0.03 in
  • Data Output
    Yes
  • Digital Counter
    No
  • Finish Coating
    Painted
  • Maximum Measurement
    1 in
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0 in
  • Operation Type
    Electronic
  • Resolution
    0.00005 in
  • Rotating Spindle
    No
  • Thimble Type
    Ratchet Stop
  • Throat Depth
    1.26 in
  • Water Resistance Rating
    IP54

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text