Motion
38170130
1" to 2" Mechanical Painted Blade Micrometer 0.0002" Accuracy, 0.03" Blade Thickness, Ratchet Stop Thimble
MI ITEM #11664307
MFR #38170130
List Price$530.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" to 2" Mechanical Painted Blade Micrometer 0.0002" Accuracy, 0.03" Blade Thickness, Ratchet Stop Thimble
MI ITEM #11664307
MFR #38170130

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$530.67/each for your price

Overview

Mfr description
38170130 38170130 1-2" .0001 SPI MECH BL

Specifications

  • Accuracy
    0.0002 in
  • Anvil Type
    Blade
  • Blade Depth
    0.26 in
  • Blade Thickness
    0.03 in
  • Data Output
    No
  • Digital Counter
    No
  • Finish Coating
    Painted
  • Maximum Measurement
    2 in
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    1 in
  • Operation Type
    Mechanical
  • Resolution
    0.0001 in
  • Rotating Spindle
    No
  • Thimble Type
    Ratchet Stop
  • Throat Depth
    1.76 in
  • Water Resistance Rating
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text