Motion
38170148
0" to 1" Mechanical Painted Blade Micrometer 0.0001" Accuracy, 0.03" Blade Thickness, Ratchet Stop Thimble
Mi Item #11664308
MFR #38170148
Price$496.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0" to 1" Mechanical Painted Blade Micrometer 0.0001" Accuracy, 0.03" Blade Thickness, Ratchet Stop Thimble
Mi Item #11664308
MFR #38170148

Mfr description
38170148 38170148 0-1" .0001 SPI MECH BL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$496.95/each

Specifications

Dimensions

  • Blade Depth
    0.26 in
  • Blade Thickness
    0.03 in
  • Resolution
    0.0001 in
  • Throat Depth
    1.26 in

Details

  • Accuracy
    0.0001 in
  • Anvil Type
    Blade
  • Data Output
    No
  • Digital Counter
    No
  • Finish Coating
    Painted
  • Maximum Measurement
    1 in
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0 in
  • Operation Type
    Mechanical
  • Rotating Spindle
    No
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)