Motion
38170619
0 to 25mm IP65 Carbide Deep Throat Electronic Outside Micrometer;050" Resolution, 00003" Accuracy, NIST Traceability Certification
MI ITEM #11664310
MFR #38170619
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 25mm IP65 Carbide Deep Throat Electronic Outside Micrometer;050" Resolution, 00003" Accuracy, NIST Traceability Certification
MI ITEM #11664310
MFR #38170619

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
38170619 38170619 1"/25MM 6"THROAT SPI E
  • Ratchet stopThimbles offer audible feedback and constant measuring pressure onThe spindle while measuring
  • They may cause microshocks and requireTwo handsTo make a measurement

Specifications

  • Battery Type
    LR44
  • Data Output
    Yes
  • Maximum Measurement
    1 in
  • Measuring Face Material
    Carbide
  • Rotating Spindle
    Yes
  • Spindle Type
    Rotating
  • Thimble Type
    Ratchet Stop
  • Throat Depth
    6 in
  • Traceability Certification Included
    NIST
  • Water Resistance Rating
    IP65

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text