Overview
Mfr description
38170635 38170635 1-2"/25-50MM IP65 SPI
- Ratchet stopThimbles offer audible feedback and constant measuring pressure onThe spindle while measuring
- They may cause microshocks and requireTwo handsTo make a measurement
Specifications
- Minimum Measurement1 in
- Maximum Measurement2 in
- Thimble TypeRatchet Stop
- Measuring Face MaterialCarbide
- Throat Depth1.25 in
- Rotating SpindleYes
- Battery TypeLR44
- Data OutputNo
- Water Resistance RatingIP65
- Traceability Certification IncludedNIST
- Spindle TypeRotating
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data