Motion
38170783 38170783 0-1" .0001 FLAT SPI MU

Swiss Precision Instrument Inc
38170783 38170783 0-1" .0001 FLAT SPI MU

0 to 1 Inch Range, Carbide Face, Chrome Plated Mechanical Multi Anvil Micrometer Ratchet Stop Thimble, 0.0001" Graduation, 0.0001" Accuracy
MI ITEM #11664314
MFR #38170783 38170783 0-1" .0001 FLAT SPI MU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
38170783 38170783 0-1" .0001 FLAT SPI MU

0 to 1 Inch Range, Carbide Face, Chrome Plated Mechanical Multi Anvil Micrometer Ratchet Stop Thimble, 0.0001" Graduation, 0.0001" Accuracy
MI ITEM #11664314
MFR #38170783 38170783 0-1" .0001 FLAT SPI MU

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
38170783 38170783 0-1" .0001 FLAT SPI MU

Specifications

  • Accuracy
    0.000100 in
  • Anvil Type
    Flat
  • Data Output
    No
  • Digital Counter
    No
  • Finish
    Chrome Plated
  • Graduation
    0.000100 in
  • Maximum Measurement
    1.0000 in
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0.0000 in
  • Operation Type
    Mechanical
  • Rotating Spindle
    Yes
  • Spindle Diameter
    0.2600 in
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text